Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 48Y Frame, Single Phase
Mfr # JS0502-2V
Zoro # G1929631
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Motor Shaft Rotation CCW
- Full Load Amps 8.4/4.2
- Phase Single
- Voltage 115/230V AC
Product Information
- Brand U.S. Motors
- MFR # JS0502-2V
- Zoro # G1929631
- UPC # 786382038229
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 11 11/16 in |
Bolt Circle Dia. | 7/16 in |
Description
Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 48Y, Hz 60, Full Load Amps 8.4/4.2, HP 1/2, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 11.8/5.9 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- U.S. MOTORS GP Motor, 2 HP, 1750V RPM, 208-230/460 (U2P2DFC)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5863)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- A.O. SMITH Century EM3463, Blower Motor, 1/2-1/6 HP, 1075 RPM, 115V (EM3463)
- U.S. Motors 1-Phase Blower Motors