Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2, 1/6HP, 1725/1140RPM, 115V, 56
Mfr # 3306
Zoro # G4403806
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115V AC
Product Information
- Brand U.S. Motors
- MFR # 3306
- Zoro # G4403806
- UPC # 786382003197
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 10 3/4 in |
Length Less Shaft | 8 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, Full Load Amps 9.2/5.2 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB80 (2TB80)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3049-90UA1 (JRM3049-90UA1)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFF9)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- U.S. Motors Capacitor Start AC Motors