Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1, 1/8HP, 3450/1725RPM, 230V, 60HZ
Mfr # EB974
Zoro # G0913435
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1
- Nameplate RPM 3,450/1,725
- Frame 56C
Product Information
- Brand U.S. Motors
- MFR # EB974
- Zoro # G0913435
- UPC # 786382075378
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 5/16 in |
Description
Pump Motor, Bolt Circle Dia. 5 7/8 in, Frame 56C, Hz 60 Hz, Full Load Amps 6.8/2.8, HP 1, Ins. Class B, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pool Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.