Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1, 1/8HP, 3450/1725RPM, 115V, 48Y, 2SP
Mfr # AGL10FL2S
Zoro # G0913410
original price:
$229.99
12% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1
- Nameplate RPM 3,450/1,725
- Frame 48Y
Product Information
- Brand U.S. Motors
- MFR # AGL10FL2S
- Zoro # G0913410
- UPC # 786382013141
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 3/4 in |
Length Less Shaft | 9 5/8 in |
Body Dia. | 5.6 in |
Overall Length | 12 1/2 in |
Description
Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 10.3/3.8, HP 1, Ins. Class B, Length Less Shaft 9 5/8 in, Max. Ambient Temp. 50 Degrees C, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.