Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1-1/2HP, 3450RPM, 208-230/115V, 56Y
Mfr # ASB842
Zoro # G0918335
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2 1/4
- Nameplate RPM 3,450
- Frame 56Y
Product Information
- Brand U.S. Motors
- MFR # ASB842
- Zoro # G0918335
- UPC # 786382110536
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 1/2 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 13 3/4 in |
Bolt Circle Dia. | 7 1/8 in |
Overall Length | 14 7/16 in |
Description
Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 9.7-9.0/18.0, HP 2 1/4, Ins. Class B, Length Less Shaft 13 3/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.