Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z
Mfr # 1819H
Zoro # G0918049
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,101-1,200
- No. of Speeds 1
Product Information
- Brand U.S. Motors
- MFR # 1819H
- Zoro # G0918049
- UPC # 786382103583
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 11 3/4 in |
Body Dia. | 6 5/16 in |
Overall Length | 15 3/4 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 5.4/2.7 A, Ins. Class F, Overall Length 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing Separator, 96346 (96346)
- GLOBAL 1 3/4" ID Set Screw Collar, Stl, Zinc (GSC-175-Z)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SPEAN12-12F)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Z Frame (048A17O153)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR62)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (5K46MN4087)
- U.S. Motors Condenser Fan Motors