Shop All Evaporative Cooler Motors
U.S. Motors
Evaporative Cooler Motor, 3/4 HP
Mfr # 6769
Zoro # G8681489
original price:
$172.75
3% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 3/4
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
Product Information
- Brand U.S. Motors
- MFR # 6769
- Zoro # G8681489
- UPC # 786382006389
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 13/16 in |
Shaft Length | 1 5/8 in |
Ring Dia. | 2 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 9 3/8 in |
Body Dia. | 6 5/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 10.7 A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Shaft Length 1 5/8 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI23016RN, Return Line, 10 micron, Outside-In (MF0578693)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 4.12" OD (3V4124)
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- HESSAIRE PRODUCTS Hessaire 11 in. H X 9 in. W Black Metal Evaporative Cooler Motor (6061051)
- HESSAIRE Fan Motor for MC61M (2016-2019) Mobile Cooler (6061051)
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L (V1104BL)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- HESSAIRE Fan Motor for MC37A (6375101)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- U.S. Motors HVAC Motors