Shop All Capacitor Start AC Motors
U.S. Motors
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame
Mfr # T12C2J
Zoro # G4403788
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- Voltage 115/208-230V AC
- Frame 56
Product Information
- Brand U.S. Motors
- MFR # T12C2J
- Zoro # G4403788
- UPC # 786382040321
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 11 3/8 in |
Length Less Shaft | 9 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- CARLISLE 225L100 Synchro-Cog Timing Belt (225L100)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- MARATHON MOTORS OEM Replacement Motor, 3-Ph, Dripproof, 5HP (056T34D5364)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K937)
- U.S. Motors Capacitor Start AC Motors