Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U5P2DC
Zoro # G4542824
original price:
$804.72
16% off
new price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U5P2DC
- Zoro # G4542824
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 14 1/8 in |
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 17 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.6-12.3/6.2 A, 184TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (B1000)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP (A130-3)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia (1874)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- U.S. Motors 3-Phase AC Motors