Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM
Mfr # D25P1H
Zoro # G0395042
product price: $1,660.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- Overall Length 20 3/8 in
- Motor Shaft Design Keyed
- Motor Enclosure Design Open Dripproof
- Standards CSA Certified, ENERGY cURus
Product Information
- Brand U.S. Motors
- MFR # D25P1H
- Zoro # G0395042
- UPC # 786382095123
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 3/8 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 16 3/8 in |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 200V AC, Full Load Amps 67.0 A, 256T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC V152NV, Pressure Relief Valve, Viton Seals, Nickel-Plated (V152NV)
- SPEEDAIRE Jaw Pusher (42VA49)
- SKF SKF 6204 2Z C3, Single Row Ball Bearings (6204 2Z C3)
- UNITED FIRE SAFETY 1-1/2" Manual Hose Storage Reel (R15-24)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 1/5Hp 208/230V 825Rpm, Emca3412 (CA3412)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1Hp, 1725Rpm, 208-230/460V, 56H (D1P2AH)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- U.S. Motors General Purpose AC Motors