Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U10P2D
Zoro # G4552344
product price: $1,100.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U10P2D
- Zoro # G4552344
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 20 1/8 in |
Length Less Shaft | 16 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.5-23.9/12.0 A, 215T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2812)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM22-D6)
- SIMPLEX R1010, 10 ton Capacity, 10 in (254 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1010)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 20Hp 1800Rpm, 208-230/460/3,256T (D20P2D)
- U.S. MOTORS Motor, 1/10 Hp 1100 Rpm 208-230V, Em3402 (3402)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. Motors 3-Phase AC Motors