Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # U1P2DCR
Zoro # G6296967
original price:
$462.97
7% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U1P2DCR
- Zoro # G6296967
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 1/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1/1.5 A, 143TC Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Filter (731143)
- SOUTHWIRE Coleman Cable x Yellow Retractable C Reel, 20ft. (E315)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 2Hp, 1725Rpm, 200-230/460V, 56 (7914P)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U32P3D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- U.S. Motors General Purpose AC Motors