Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # U32P1DC
Zoro # G4565653
original price:
$467.99
4% off
new price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U32P1DC
- Zoro # G4565653
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 1/8 in |
Length Less Shaft | 9 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.9/1.9 A, 143TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 460V, 48Y, Em3736H (3736H)
- U.S. MOTORS Motor, 1/4Hp, 1725Rpm, 115V, Motor, Em8000 (8000)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- BALDOR-RELIANCE Motor, 10HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB (EJMM3313T)
- U.S. Motors 3-Phase AC Motors