Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # U32P1D
Zoro # G4541643
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U32P1D
- Zoro # G4541643
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 in |
Length Less Shaft | 10 9/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.2-3.9/1.9 A, 143T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- U.S. MOTORS Motor, 20Hp 1800Rpm, 208-230/460/3,256T (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- U.S. Motors General Purpose AC Motors