Shop All Mobile Workstation Accessories
U.S. Futaba
White 18-in x 24-in Workstation Bracket (2-Pack)
Mfr # UF.7253182155
Zoro # G901935385
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-5/8 in.
- Depth 24 in.
- Color White
- Material Steel
- Height 18 in.
Product Information
- Brand U.S. Futaba
- MFR # UF.7253182155
- Zoro # G901935385
- UPC # 841572135192
- Country of Origin China
- Category Mobile Workstation Accessories
Dimensions
Width | 1-5/8 in. |
Depth | 24 in. |
Height | 18 in. |
Details
Color | White |
Material | Steel |
Description
• Load Capacity 1000 lbs. per pair
• White texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
• White texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- U.S. FUTABA White 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253182140)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- U.S. Futaba Mobile Workstation Accessories