Shop All Mobile Workstation Accessories
U.S. Futaba
Black 8-in x 12-in Workstation Bracket (2-Pack)
Mfr # UF.7253180137
Zoro # G801935386
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12 in.
- Height 8 in.
- Color Black
- Width 1-5/8 in.
- Material Steel
Product Information
- Brand U.S. Futaba
- MFR # UF.7253180137
- Zoro # G801935386
- UPC # 841572135123
- Country of Origin China
- Category Mobile Workstation Accessories
Dimensions
Depth | 12 in. |
Height | 8 in. |
Width | 1-5/8 in. |
Details
Color | Black |
Material | Steel |
Description
• Load Capacity 1000 lbs. per pair
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• No notch for wall cleat
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• No notch for wall cleat
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 12 Deep (AMG WS-1236)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, Blue, 11 in L (IDR204BL)
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP18-CLEAR)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- U.S. FUTABA White 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253182140)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- LISTA Molded Tool Holder, 30 Taper, Plastic (12.880)
- U.S. Futaba Mobile Workstation Accessories