Shop All Mobile Workstation Accessories
U.S. Futaba
Black 15-in x 21-in Workstation Bracket (2-Pack)
Mfr # UF.7253180147
Zoro # G101935383
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 1-5/8 in.
- Color Black
- Depth 21 in.
- Height 15 in.
Product Information
- Brand U.S. Futaba
- MFR # UF.7253180147
- Zoro # G101935383
- UPC # 841572135147
- Country of Origin China
- Category Mobile Workstation Accessories
Dimensions
Width | 1-5/8 in. |
Depth | 21 in. |
Height | 15 in. |
Details
Material | Steel |
Color | Black |
Description
• Load Capacity 1000 lbs. per pair
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Yellow, 9 1/4 in L (30237YELLO)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225GREY)
- 80/20 Base Plate, 3/8-16 Tap Center, For 10S (2129)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- U.S. FUTABA White 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253182140)
- U.S. Futaba Mobile Workstation Accessories