Shop All Fire and Smoke Dampers
U.S. Fireplace Products
The Top Damper - 18" x 18" - Chimney Damper
Mfr # TD1818
Zoro # G410862936
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Product Information
- Brand U.S. Fireplace Products
- MFR # TD1818
- Zoro # G410862936
- UPC # 853320006265
- Country of Origin China
- Category Fire and Smoke Dampers
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Top Damper seals out rain, snow, and sleet while sealing in paidin heat and air conditioning. In its closed position, it is virtually invisible from the ground. The stainless steel and cast-aluminum design ensures that it won't rust or stain your chimney. The Top Damper doesn't require a chimney fire safety device, cutting costs and saving time! The Top Damper's unique lid is made of cast-aluminum which reduces its weight, allowing the damper to open higher and close easier, as well as decrease stress on the springs. When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Top Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on fireplace chimneys. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in X 8in Fits inside flue from 6in X 6in up to 9in X 9in. 9in X 13in Fits inside flue from 6in X 9in up to 9 1/2in X 12 1/2in. 8in X 17in Fits inside flue from 6in X 14in up to 9in X 17 1/2in. 13in X 13in Fits inside flue from 9in X 9in up to 12 1/2in X 12 1/2in. 13in X 18in Fits inside flue from 9in X 14in up to 12 1/2in X 17 1/2in. 18in X 18in Fits inside flue from 14in X 14in up to 17 1/2in X 17 1/2in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Element (PA10438)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV961721)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. FIREPLACE PRODUCTS Energy Top Plus - 13" x 13" - Chimney Damper Plus Cap (ETP1313)
- U.S. FIREPLACE PRODUCTS Energy Top Plus - 9" x 13" - Chimney Damper Plus Cap (ETP913)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 18" (ST1318)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- U.S. Fireplace Products Fire and Smoke Dampers