Shop All Fire and Smoke Dampers
U.S. Fireplace Products
Energy Top Plus - 13" x 13" - Chimney Damper Plus Cap
Mfr # ETP1313
Zoro # G310862968
Free Shipping & Returns
$568.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions.
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Product Information
- Brand U.S. Fireplace Products
- MFR # ETP1313
- Zoro # G310862968
- UPC # 853320006005
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Energy Top Plus Damper combines the efficiency of the Energy Top with the added protection of a stainless steel cap. This damper seals out rain, snow and sleet while sealing in inpaidin heat and air conditioning, as well as providing added animal and debris control. What makes the Energy Top Plus Damper so unique is the soft, pliable rubber gasket seal attached to the frame. It compresses and conforms to the lid when closed while also acting as a chimney cap. Designed with a cast-aluminum lid and stronger spring, this damper is easy to open and close while still creating an air-tight seal at the top of the chimney. When closed, this low profile damper is a great solution for saving paidin energy dollars in historical homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Energy Top Plus Damper helps prevent this heat loss. The Energy Top Plus Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on the fireplace chimney. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in x 8in Fits Inside Flue Sizes 7in x 7in to 10in x 10in. 8in x 17in Fits Inside Flue Sizes 7in x 15in to 10in x 18in. 9in x 13in Fits Inside Flue Sizes 7in x 10in to 10in x 13in. 13in x 13in Fits Inside Flue Sizes 10in x 10in to 13in x 13in. 13in x 18in Fits Inside Flue Sizes 10in x 15in to 13in x 18in. 18in x 18in Fits Inside Flue Sizes 15in x 15in to 18in x 18in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- YORK Fan Guard 22", Black with Motor Mount (S1-026-46742-000)
- DETROIT RADIANT Tube Heater, 20 ft L, Nat. Gas, 75,000 BtuH (DES3-20-75N)
- U.S. FIREPLACE PRODUCTS Energy Top Plus - 9" x 13" - Chimney Damper Plus Cap (ETP913)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- U.S. FIREPLACE PRODUCTS The Top Damper Plus 8" x 8" - Chimney Damper Plus Cap (TDP88)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. FIREPLACE PRODUCTS Chamber Safe Refractory Parging Material - 5 Gallons – Chimney Repair (CS05)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- U.S. Fireplace Products Fire and Smoke Dampers