Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic
Mfr # SW1-38-4-D
Zoro # G003162252
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Vertical Hitch Capacity 1.4 ton
- Basket Hitch Capacity 2.9 ton
- Choker Hitch Capacity 1.1 ton
- Sling Capacity @ 30 Degrees 1.4 ton
Product Information
- Brand Us Cargo Control
- MFR # SW1-38-4-D
- Zoro # G003162252
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 3/8 in |
Details
Vertical Hitch Capacity | 1.4 ton |
Basket Hitch Capacity | 2.9 ton |
Choker Hitch Capacity | 1.1 ton |
Sling Capacity @ 30 Degrees | 1.4 ton |
Sling Capacity @ 45 Degrees | 2 ton |
Sling Capacity @ 60 Degrees | 2.5 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 1.4 ton
- Basket Capacity: 2.9 ton
- Choker Capacity: 1.1 ton
- 30 Degree Capacity: 1.4 ton
- 45 Degree Capacity: 2 ton
- 60 Degree Capacity: 2.5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 5000 Lb @ 60 (38I2LBX2)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L17-27 (FR04-03)
- WELLINGTON P9016S1200Y01S Twisted Poly Rope Spool Orange - 0.25 in. x 1200 ft. (WE10616)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 6' - Domestic (SW1-38-6-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 5' - Domestic (SW3-38-5-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 8' - Domestic (SW1-12-8-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 20' - Domestic (SW1-58-20-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- PEERLESS CHAIN 3/8 WR THIMBLE, ZP, UPC, 4514440 (4514440)
- Us Cargo Control Slings