Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 3/8" x 14' - Domestic
Mfr # SW1-38-14-D
Zoro # G003162047
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 14 ft
- Vertical Hitch Capacity 1.4 ton
- Basket Hitch Capacity 2.9 ton
- Choker Hitch Capacity 1.1 ton
- Sling Capacity @ 30 Degrees 1.4 ton
Product Information
- Brand Us Cargo Control
- MFR # SW1-38-14-D
- Zoro # G003162047
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 14 ft |
Rope Dia. | 3/8 in |
Details
Vertical Hitch Capacity | 1.4 ton |
Basket Hitch Capacity | 2.9 ton |
Choker Hitch Capacity | 1.1 ton |
Sling Capacity @ 30 Degrees | 1.4 ton |
Sling Capacity @ 45 Degrees | 2 ton |
Sling Capacity @ 60 Degrees | 2.5 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 1.4 ton
- Basket Capacity: 2.9 ton
- Choker Capacity: 1.1 ton
- 30 Degree Capacity: 1.4 ton
- 45 Degree Capacity: 2 ton
- 60 Degree Capacity: 2.5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN BEEST Shackle, 1/4" (GPGHBB06)
- US CARGO CONTROL 1/2" Lashing Ring Weld On Forged Mounting Ring - 12,000 lbs (RH08SC)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW4-38-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 8' - Domestic (SW1-58-8-D)
- HSI Two Leg Wire Rope Bridle Slng, 1-1/4 in dia, 20ft L, HD Thimble, 26 ton Capacity (200HT1-1/4XD-20)
- Us Cargo Control Slings