Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic
Mfr # SW1-12-14-D
Zoro # G003162375
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 14 ft
- Vertical Hitch Capacity 2.5 ton
- Basket Hitch Capacity 5.1 ton
- Choker Hitch Capacity 1.9 ton
- Sling Capacity @ 30 Degrees 2.5 ton
Product Information
- Brand Us Cargo Control
- MFR # SW1-12-14-D
- Zoro # G003162375
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 14 ft |
Rope Dia. | 1/2 in |
Details
Vertical Hitch Capacity | 2.5 ton |
Basket Hitch Capacity | 5.1 ton |
Choker Hitch Capacity | 1.9 ton |
Sling Capacity @ 30 Degrees | 2.5 ton |
Sling Capacity @ 45 Degrees | 25 ton |
Sling Capacity @ 60 Degrees | 31 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 2.5 ton
- Basket Capacity: 5.1 ton
- Choker Capacity: 1.9 ton
- 30 Degree Capacity: 2.5 ton
- 45 Degree Capacity: 25 ton
- 60 Degree Capacity: 31 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Low Headroom Geared Trolley, 2"- 8.66" (GT020-ATP)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic (SW4-58-8-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 10' - Domestic (SW4-12-10-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW4-38-3-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 1/4" x 4' - Domestic (SW3-14-4-D)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings