Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 1-1/4" x 18' - Domestic
Mfr # SW1-114-18-D
Zoro # G303162495
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 18 ft
- Vertical Hitch Capacity 15 ton
- Basket Hitch Capacity 30 ton
- Choker Hitch Capacity 11 ton
- Sling Capacity @ 30 Degrees 15 ton
Product Information
- Brand Us Cargo Control
- MFR # SW1-114-18-D
- Zoro # G303162495
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 18 ft |
Rope Dia. | 1-1/4 in |
Details
Vertical Hitch Capacity | 15 ton |
Basket Hitch Capacity | 30 ton |
Choker Hitch Capacity | 11 ton |
Sling Capacity @ 30 Degrees | 15 ton |
Sling Capacity @ 45 Degrees | 21 ton |
Sling Capacity @ 60 Degrees | 26 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 15 ton
- Basket Capacity: 30 ton
- Choker Capacity: 11 ton
- 30 Degree Capacity: 15 ton
- 45 Degree Capacity: 21 ton
- 60 Degree Capacity: 26 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0742034)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX16)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 8' - Domestic (SW1-78-8-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 8' - Domestic (SW1-58-8-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 5' - Domestic (SW3-38-5-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic (SW1-12-14-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 14' - Domestic (SW4-58-14-D)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings