Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic
Mfr # SW4-38-2-D
Zoro # G703162453
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 2 ft
- Sling Capacity @ 30 Degrees 2.9 ton
- Sling Capacity @ 45 Degrees 4.1 ton
- Sling Capacity @ 60 Degrees 5 ton
- Includes Eye Hooks
Product Information
- Brand Us Cargo Control
- MFR # SW4-38-2-D
- Zoro # G703162453
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Rope Dia. | 3/8 in |
Details
Sling Capacity @ 30 Degrees | 2.9 ton |
Sling Capacity @ 45 Degrees | 4.1 ton |
Sling Capacity @ 60 Degrees | 5 ton |
Item | Wire Rope Sling |
Includes | Eye Hooks |
Number of Sling Legs | 4 |
Description
Manufactured with quality Crosby® hardware.
Made in the USA 4-leg lifting sling has alloy eye hooks with latches for quick and secure attaching and detaching. Thimbled eyes and Flemish splicing offer both efficiency and strength.
Manufactured with an attached metal tag displays capacity, care, and instruction information.
- 30 Degree Capacity: 2.9 ton
- 45 Degree Capacity: 4.1 ton
- 60 Degree Capacity: 5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- ZORO SELECT Caster Whl, Polyurthan, 3-1/8 in., 1255 lb (HTH 80X80/20-80K)
- US CARGO CONTROL Padded Hand Truck Cover: Round Top (HTCR)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 5' - Domestic (SW1-38-5-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 20' - Domestic (SW1-58-20-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 6' - Domestic (SW4-38-6-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1-1/4" x 18' - Domestic (SW1-114-18-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 14' - Domestic (SW4-58-14-D)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- Us Cargo Control Slings