Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic
Mfr # SW2-58-10-D
Zoro # G703162378
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Us Cargo Control
- MFR # SW2-58-10-D
- Zoro # G703162378
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Description
Manufactured with quality Crosby® hardware.
Two-leg, USA- made lifting sling is fitted with latched alloy eye hooks to make attaching and detaching quick and secure.
Thimbles on the eye loops and Flemish splicing provides efficiency and strength; manufactured with an attached metal tag displaying capacity, care, and instruction information.
- 30 Degree Capacity: 3.9 ton
- 45 Degree Capacity: 5.5 ton
- 60 Degree Capacity: 6.8 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3901US)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 14' - Domestic (SW1-38-14-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 8' - Domestic (SW1-78-8-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW2-38-2-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 10' - Domestic (SW2-38-10-D)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings