Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic
Mfr # SW2-12-4-D
Zoro # G603161778
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 2.5 ton
- Sling Capacity @ 45 Degrees 3.6 ton
- Sling Capacity @ 60 Degrees 4.4 ton
- Includes Eye Hooks
Product Information
- Brand Us Cargo Control
- MFR # SW2-12-4-D
- Zoro # G603161778
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 1/2 in |
Details
Sling Capacity @ 30 Degrees | 2.5 ton |
Sling Capacity @ 45 Degrees | 3.6 ton |
Sling Capacity @ 60 Degrees | 4.4 ton |
Includes | Eye Hooks |
Item | Wire Rope Sling |
Number of Sling Legs | 2 |
Description
Manufactured with quality Crosby® hardware.
Two-leg, USA- made lifting sling is fitted with latched alloy eye hooks to make attaching and detaching quick and secure.
Thimbles on the eye loops and Flemish splicing provides efficiency and strength; manufactured with an attached metal tag displaying capacity, care, and instruction information.
- 30 Degree Capacity: 2.5 ton
- 45 Degree Capacity: 3.6 ton
- 60 Degree Capacity: 4.4 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade DYN-56326 0.5 lbs Non Vacuum cloth hook and eye Pad (DYN-56326)
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W (P-NMB-060X030/075K)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 4' - Domestic (SW1-12-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 10' - Domestic (SW2-38-10-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW4-38-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 19600 lb (1IEEX6)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings