Shop All Ratchet Tie Downs
Us Cargo Control
Wheel Strap with Wire Hooks & Adjustable Rubber Blocks & Ratchet
Mfr # WNTH32J
Zoro # G7353056
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 3333 lb
- Material Polyester
- Color Yellow
- Includes Adjustable Rubber Blocks; Ratchet
Product Information
- Brand Us Cargo Control
- MFR # WNTH32J
- Zoro # G7353056
- UPC # 840086919632
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Item | Wheel Strap |
Working Load Limit | 3333 lb |
Material | Polyester |
Color | Yellow |
Includes | Adjustable Rubber Blocks; Ratchet |
Breaking Strength | 12,000 lb (Webbing) |
Assembly Strength | 10,000 lb |
End Type | Wire Hook / Double J-Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107242-D2)
- US CARGO CONTROL 2" x 20' Yellow Heavy Duty Endless Ratchet Strap (5420FE-Y)
- US CARGO CONTROL 2" x 18' Green Ratchet Strap w/ Double J Hook (5018WH-GRN)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 4” Top Strap and Flat Hook (WNADJ4-DRING-FH)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs. , PK2 (RT42-10-BL-2)
- Us Cargo Control Tie Downs