Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/8" x 16' w/ Clevis Grab Hooks - Grade 80
Mfr # TC581680
Zoro # G7357685
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 18,100 lb
- Grade 80
- Finish Gold Chromate
Product Information
- Brand Us Cargo Control
- MFR # TC581680
- Zoro # G7357685
- UPC # 840086935496
- Country of Origin United States
- Category Chains
Dimensions
Length | 16 ft |
Details
Working Load Limit | 18,100 lb |
Grade | 80 |
Finish | Gold Chromate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/16"" YLW100' (PD0725027)
- US CARGO CONTROL 1/2" x 2' Pewag Security Chain Kit w/Viro Lock (SC1202-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- Us Cargo Control Chains, Ropes & Cables