Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # LST24188-BLK
Zoro # G7356276
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material PVC Coated Polyester
- Tarp Finished Width 24 ft
- Fabric Weight 14 oz
- Water Resistant/Waterproof Waterproof
Product Information
- Brand Us Cargo Control
- MFR # LST24188-BLK
- Zoro # G7356276
- UPC # 840086907202
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Width | 24 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz |
Water Resistant/Waterproof | Waterproof |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter Element (937-05094)
- YARD TUFF V-Style Acreage Rake 48" (ACR-480JR)
- CANNON Cannon 2250141 Terminator Single (2250141)
- MTD Blade-3 In 1 Star (942-0611-X)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL 16 ft x 28 ft Tarp, Black (LLT16284-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-18X24)
- Us Cargo Control Tarps