Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # LLT20286-BLK
Zoro # G7356066
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material PVC Coated Polyester
- Tarp Finished Width 20 ft
- Fabric Weight 14 oz
- Features 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings
Product Information
- Brand Us Cargo Control
- MFR # LLT20286-BLK
- Zoro # G7356066
- UPC # 840086907158
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X30)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- APEX FCW ANCHOR FOOT PAD 1"" (77293)
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT3030-BLK)
- US CARGO CONTROL 20 ft x 20 ft Tarp, Black (LLT20206-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL 16 ft x 28 ft Tarp, Black (LLT16284-BLK)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- Us Cargo Control Tarps