Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # HLT3-20186-BLK
Zoro # G7364694
product price: $930.99
/pk 3, $310.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material PVC Coated Polyester
- Tarp Finished Width 20 ft
- Fabric Weight 18 oz
- Water Resistant/Waterproof Waterproof
Product Information
- Brand Us Cargo Control
- MFR # HLT3-20186-BLK
- Zoro # G7364694
- UPC # 840086914705
- Country of Origin United States
- Category Tarps
Dimensions
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Waterproof |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X30)
- LOGO BRANDS IA State Round Table (156-31)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- MTD Shaft Asm-Detnet (911-05050A)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT24188-BLK)
- US CARGO CONTROL 20 ft x 20 ft Tarp, Black (LLT20206-BLK)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-12X20)
- Us Cargo Control Tarps