Shop All Ratchet Tie Downs
Us Cargo Control
Race Car Tie Down Strap with Wire Hooks & Ratchet
Mfr # WNTH31J
Zoro # G7353564
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 3333 lb
- Includes Ratchet
- Color Yellow
- End Type Wire Hook / Double J-Hook
Product Information
- Brand Us Cargo Control
- MFR # WNTH31J
- Zoro # G7353564
- UPC # 840086919625
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Item | Tie Down Strap |
Working Load Limit | 3333 lb |
Includes | Ratchet |
Color | Yellow |
End Type | Wire Hook / Double J-Hook |
Breaking Strength | 12,000 lb (Webbing) |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- DURABLE CORP 6" X 10" X 36" Loading Dock Bumper (B610-36)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb (2RZZ8)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- US CARGO CONTROL 2" x 16' Gray Ratchet Strap w/Butterfly F Track Fittings (5316BFSF2-GRY)
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- US CARGO CONTROL Car Carrier Tire Wheel Strap w/ Wire Hooks & Ratchet - 4 Pack (WNTH31J-4PK)
- US CARGO CONTROL 1" x 10' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2410RCVWH)
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Black Ratchet & Flat Snap Hooks (5527FSH-CAMO)
- US CARGO CONTROL 2" x 18' Camo Ratchet Strap w/ Black Flat Hook (5518FH-CAMO)
- Us Cargo Control Ratchet Tie Downs