Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 1-ply
Mfr # EE1-902-10-T4
Zoro # G903164752
Product Information
- Brand Us Cargo Control
- MFR # EE1-902-10-T4
- Zoro # G903164752
- Country of Origin United States
- Category Moving & Lifting Straps
Description
Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.
- Vertical Capacity: 3,100 lbs.
- Basket Capacity: 6,200 lbs.
- Choker Capacity: 2,480 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WINCH_M8274-S_10K SYN (106175)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- US CARGO CONTROL Hump Strap - Heavy Duty 4-Ply Burlap Lifting Strap - 4'' x 15' (HUMPSTRAP)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 10' - 2-ply (EE2-901-10-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 18' - 1-ply (EE1-902-18-T3)
- Us Cargo Control Moving & Lifting Straps