Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Black, PVC Coated Polyester
Mfr # HLT20286-BLK
Zoro # G7341558
original price:
$474.99
5% off
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material PVC Coated Polyester
- Tarp Strength Heavy Duty
- Tarp Finished Width 20 ft
- Fabric Weight 18 oz
Product Information
- Brand Us Cargo Control
- MFR # HLT20286-BLK
- Zoro # G7341558
- UPC # 840086934482
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSACHEM Muffler Tape Tigerpatch (10270)
- YARDGARD Welded Wire Fence, 16 ga., 36"X100 ft. (309306A)
- MTD Bagger Hood Assemb (931-05474B)
- MTD Air Filter Q78 (937-05075)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X70)
- Us Cargo Control Tarps