Shop All Tarps
Us Cargo Control
Heavy Duty Tarp, Black, PVC Coated Polyester
Mfr # HLT20186-BLK
Zoro # G7341549
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material PVC Coated Polyester
- Tarp Strength Heavy Duty
- Tarp Finished Width 20 ft
- Fabric Weight 18 oz
Product Information
- Brand Us Cargo Control
- MFR # HLT20186-BLK
- Zoro # G7341549
- UPC # 840086921796
- Country of Origin China
- Category Tarps
Dimensions
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PET Ertalyte TX Rod (Q), 0.375 Dia [Ft] (RPETTX.375Q)
- RUGGED RANCH The Chipmunkinator Live Chipmunk Trap (CHPTO)
- SURTEK Garden hose washer set 10 pieces (130375)
- NOTCH EQUIPMENT Notch Chainsaw File 13/64in Box of 12 (39932)
- US CARGO CONTROL 20 ft x 20 ft Tarp, Black (LLT20206-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HST9.666X10.75-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- 2W INTERNATIONAL 12 ft x 12 ft Tarp, Blue (T1212)
- Us Cargo Control Tarps