Shop All Turnbuckles
Us Cargo Control
Galvanized Turnbuckle - Import - Hook & Hook - 3/4" x 12
Mfr # HHTBGV34X12
Zoro # G7362138
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 3/4 in
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 3000 lb
- Open Length 36.78 in
- Type Hook and Hook
Product Information
- Brand Us Cargo Control
- MFR # HHTBGV34X12
- Zoro # G7362138
- UPC # 840086912923
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 in |
Open Length | 36.78 in |
Closed Length | 23.28 in |
Details
Item | Turnbuckle |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 3000 lb |
Type | Hook and Hook |
Standards | ASTM F-1145 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- VESTIL Blue Rough Terrain Elevating Cart 600 lb Capacity 33.5 x 20.5 (CART-PN-600)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- COFFING HOISTS Shaft Assembly (JF9171)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 12" (JJTBGV58X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 12 (EHTBGV12X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 24" (JJTBGV114X24)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/16" x 4-1/2 (EHTBGV516X412)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9" (EETBGV12X9)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- Us Cargo Control Turnbuckles