Shop All Ratchet Tie Downs
Us Cargo Control
Forged Tow Hook 14" Steel w/ O-Ring
Mfr # FTH14
Zoro # G7345444
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Working Load Limit 5400 lb
- Assembly Strength 16,200 lb
- End Type O-Ring
Product Information
- Brand Us Cargo Control
- MFR # FTH14
- Zoro # G7345444
- UPC # 840086905512
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 14 in |
Details
Item | Tow Hook |
Working Load Limit | 5400 lb |
Assembly Strength | 16,200 lb |
End Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- US CARGO CONTROL 1" x 10' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2410RCVWH)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ J-Hook & D-Ring (2610WHFDR)
- US CARGO CONTROL 3" x 40' Green Ratchet Strap w/ Flat Hooks (7540FH-GRN)
- US CARGO CONTROL 1" x 16' White Tent Strap w/ Cover and Flat Snap Hooks (2616FSH-WHT-WRP)
- US CARGO CONTROL 2" x 15' Blue Endless Ratchet Strap (5315FE-BLU)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- Us Cargo Control Ratchet Tie Downs