Shop All Eye Bolts
Us Cargo Control
Eye Bolt 5/8", 10 in Shank, 1-1/4 in ID, Steel, Galvanized
Mfr # GVEB58X10
Zoro # G7350658
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 10 in
- Eye Inside Diameter 1-1/4 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Us Cargo Control
- MFR # GVEB58X10
- Zoro # G7350658
- UPC # 840086912466
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/8" |
Shank Length | 10 in |
Eye Inside Diameter | 1-1/4 in |
Overall Length | 12.69 in |
Eye Outside Diameter | 2-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.060.0030)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 49/64 in L, Steel Body, 10 PK (BOM-R8-7-PKT)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- US CARGO CONTROL Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X10)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- US CARGO CONTROL Eye Bolt 1", 18 in Shank, 2 in ID, Steel, Galvanized (GVEB1X18)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- US CARGO CONTROL Eye Bolt 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVEB38X2-12)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X6)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated (N221-242)
- Us Cargo Control Eye Bolts