Shop All Eye Bolts
Us Cargo Control
Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized
Mfr # GVEB34X6
Zoro # G7353290
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 6 in
- Eye Inside Diameter 1-1/2 in
- Material Steel
Product Information
- Brand Us Cargo Control
- MFR # GVEB34X6
- Zoro # G7353290
- UPC # 840086912336
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 6 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 9.19 in |
Eye Outside Diameter | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44447)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- ELECTRIDUCT Staples, 0.394 in Leg L, 1 PK (TL-ED-K4/10-2PK)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0100)
- US CARGO CONTROL Eye Bolt 1", 6 in Shank, 2 in ID, Steel, Galvanized (GVEB1X6)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- US CARGO CONTROL Eye Bolt 5/8", 4 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X4)
- US CARGO CONTROL Eye Bolt 5/8", 10 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X10)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- US CARGO CONTROL Eye Bolt 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVEB38X2-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-3-316SS)
- Us Cargo Control Eye Bolts