Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 8' (Orange)
Mfr # PRS11-8
Zoro # G603162119
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 11
- Vertical Hitch Capacity 53,000 lb
- Basket Hitch Capacity 106,000 lb
- Choker Hitch Capacity 42,400 lb
- Color Code Orange
Product Information
- Brand Us Cargo Control
- MFR # PRS11-8
- Zoro # G603162119
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Diameter | 3 in |
Details
Sling Type | Type 11 |
Vertical Hitch Capacity | 53,000 lb |
Basket Hitch Capacity | 106,000 lb |
Choker Hitch Capacity | 42,400 lb |
Color Code | Orange |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
A continuous loop of polyester yarns is covered by a protective woven polyester jacket, creating a lift sling that's both lightweight and strong.
The low stretch value and moisture absorption of polyester also makes it extremely easy to handle, and resistant to mildew and rot. A polyester round lifting sling is also very versatile since it can be used in all major hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 53,000 lbs.
- Basket Capacity: 106,000 lbs.
- Choker Capacity: 42,400 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- PEERLESS CHAIN PML S/S 3/4"X1-1/2"X3" X 6", PMS075 (PMS075)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (Blue) (PRS7EE-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Purple) (PRS1-7)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Yellow) (PRS3-10)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- Us Cargo Control Round Slings