Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 4' (White)
Mfr # PRS6-4
Zoro # G903162468
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Diameter 1.4 in
Product Information
- Brand Us Cargo Control
- MFR # PRS6-4
- Zoro # G903162468
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Diameter | 1.4 in |
Details
Vertical Hitch Capacity | 16,800 lb |
Basket Hitch Capacity | 33,600 lb |
Choker Hitch Capacity | 13,400 lb |
Sling Material | Nylon and Polyester |
Description
White
Specifications- Vertical Capacity: 16,800 lbs.
- Basket Capacity: 33,600 lbs.
- Choker Capacity: 13,400 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Coil (51519)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 1-1/2 In. (1NWB8)
- CM Brake Friction Plate, Double (24600)
- DAYTON Cylinder Bracket, Steel, 24In (10U485)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 3' (Yellow) (PRS3-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- LIFT-ALL Roundsling, Endless, 18 ft L, 13200 lb Cap (EN150X18)
- Us Cargo Control Round Slings