Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 24' (Purple)
Mfr # PRS1-24
Zoro # G803162254
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Product Information
- Brand Us Cargo Control
- MFR # PRS1-24
- Zoro # G803162254
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 24 ft |
Diameter | 0.6 in |
Details
Sling Type | Type 1 |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Purple
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/2" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412405)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 3' (Yellow) (PRS3-3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Green) (PRS2EE-12)
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 5300 lb Cap (EE60X12)
- Us Cargo Control Round Slings