Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 20' (Orange)
Mfr # PRS11-20
Zoro # G203162168
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 20 ft
- Vertical Hitch Capacity 53,000 lb
- Basket Hitch Capacity 106,000 lb
- Choker Hitch Capacity 42,400 lb
- Diameter 3 in
Product Information
- Brand Us Cargo Control
- MFR # PRS11-20
- Zoro # G203162168
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Diameter | 3 in |
Details
Vertical Hitch Capacity | 53,000 lb |
Basket Hitch Capacity | 106,000 lb |
Choker Hitch Capacity | 42,400 lb |
Sling Material | Nylon and Polyester |
Description
A continuous loop of polyester yarns is covered by a protective woven polyester jacket, creating a lift sling that's both lightweight and strong.
The low stretch value and moisture absorption of polyester also makes it extremely easy to handle, and resistant to mildew and rot. A polyester round lifting sling is also very versatile since it can be used in all major hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 53,000 lbs.
- Basket Capacity: 106,000 lbs.
- Choker Capacity: 42,400 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 10' - 1-ply (EN1-901-10-T5)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- GUARDAIR Style #3 Long Trigger w/ Rivet (TRU02)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Tan) (PRS4EE-10)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 13200 lb Cap (EE150X10)
- Us Cargo Control Round Slings