Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 14' (Purple)
Mfr # PRS1-14
Zoro # G103162329
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Product Information
- Brand Us Cargo Control
- MFR # PRS1-14
- Zoro # G103162329
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 14 ft |
Diameter | 0.6 in |
Details
Sling Type | Type 1 |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Purple
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (19G817)
- KEEPER LASHING STRAP BLK 13'2PK (85213)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (Purple) (PRS1-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Orange) (PRS8-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Tan) (PRS4EE-10)
- EVEREST 60MM X 12Ft 8400 LBS ENDLESS ROUND SLING (C1088)
- Us Cargo Control Slings