Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 11' (Green)
Mfr # PRS2-11
Zoro # G903162222
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
- Color Code Green
Product Information
- Brand Us Cargo Control
- MFR # PRS2-11
- Zoro # G903162222
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 11 ft |
Diameter | 0.8 in |
Details
Sling Type | Type 2 |
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Color Code | Green |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Specifications
- Vertical Capacity: 5,300 lbs.
- Basket Capacity: 10,600 lbs.
- Choker Capacity: 4,200 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps (H013)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray (36FL15)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Green) (PRS2-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Blue) (PRS7-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (Green) (PRS2-16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- Us Cargo Control Round Slings