Shop All E-Track Hardware
Us Cargo Control
E-Track Double by Snap-Loc (Zinc Plated Steel)
Mfr # ETDZC
Zoro # G7358918
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 in
- Length 4-1/2 in
Product Information
- Brand Us Cargo Control
- MFR # ETDZC
- Zoro # G7358918
- UPC # 840086937551
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Width | 1 in |
Length | 4-1/2 in |
Details
Item | Clip |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 24 in x 7ft, Black (RCP 4441 BLA)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- US CARGO CONTROL #14 x 3/4" E-Track Hex Head Wood Screw Pack (10 pk) (ETHEXWSPACK34)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- US CARGO CONTROL Wood End Socket for E-Track (WES-100)
- US CARGO CONTROL Plastic End Cap w/ Install Holes for Horizontal E-Track (ETECAP)
- US CARGO CONTROL 8' Horizontal E-Track Gray Painted (HET8P-G)
- US CARGO CONTROL 2" E-Track Hex Screw Pack w/ Self Drilling Tip (10 pk) (ETHEXSDPACK2)
- ERICKSON Mini E-Track Plate 2 Slots - Black (09134)
- Us Cargo Control E-Track Hardware