Shop All Ratchet Tie Downs
Us Cargo Control
Car Carrier WheelStrap w/ Swivel Hooks, Adj. Rubber Blocks, Ratchet, 4Pk
Mfr # WNTH22-4PK
Zoro # G7354194
product price: $116.99
/pk 4, $29.25/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 2200 lb
- Bungee End Type Swivel J Hook
- Color Yellow
- Assembly Strength 6600 lb
Product Information
- Brand Us Cargo Control
- MFR # WNTH22-4PK
- Zoro # G7354194
- UPC # 840086902535
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Working Load Limit | 2200 lb |
Bungee End Type | Swivel J Hook |
Color | Yellow |
Assembly Strength | 6600 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- CASTERHQ 4"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 300 LBS CAPACITY (STL4x125)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- US CARGO CONTROL Motorcycle Handlebar Strap (Pair) Red (MHS118-RED(PR))
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Chain Extension (SMWNCE)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- US CARGO CONTROL 2"x 8' Cam Buckle Strap w Flat Snap Hooks - Motorcycle Tie Down Straps (C308FSH)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs (26422)
- Us Cargo Control Tie Downs