Shop All Ratchet Tie Downs
Us Cargo Control
Car Carrier Strap w/ Swivel Hooks & Fixed Rubber Blocks & Ratchet, 4Pk
Mfr # WNTH23-4PK
Zoro # G7355549
product price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 2200 lb
- Bungee End Type Swivel J Hook
- Color Yellow
- Breaking Strength 12,000 lb
Product Information
- Brand Us Cargo Control
- MFR # WNTH23-4PK
- Zoro # G7355549
- UPC # 840086905093
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Working Load Limit | 2200 lb |
Bungee End Type | Swivel J Hook |
Color | Yellow |
Breaking Strength | 12,000 lb |
Assembly Strength | 6600 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/16" (1010079)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-2LS-6)
- US CARGO CONTROL 2" x 10' Red Endless Ratchet Strap (5310FE-RED)
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- US CARGO CONTROL 2" x 2' Red Axle Strap w/ 2" Stamped D-Rings (AXLE2WP-RED)
- US CARGO CONTROL 2" x 18' Camo Ratchet Strap w/ Black Flat Hook (5518FH-CAMO)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- Us Cargo Control Tie Downs