Shop All Shackles
Us Cargo Control
Anchor Shackle - Bolt Type - Import - 1-3/8" Steel - 13.5 Ton
Mfr # BTAS1-38
Zoro # G7351078
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 27,000 lb
- Pin Dia. 1-1/2 in
- Body Size 1-3/8 in
- Standards Federal Specification RR-C-271
- Material Steel
Product Information
- Brand Us Cargo Control
- MFR # BTAS1-38
- Zoro # G7351078
- UPC # 840086911193
- Country of Origin China
- Category Shackles
Dimensions
Pin Dia. | 1-1/2 in |
Body Size | 1-3/8 in |
Eye Inside Height | 5-1/4 in |
Eye Inside Width | 3.63 in |
Details
Item | Bolt Type Anchor Shackle |
Working Load Limit | 27,000 lb |
Standards | Federal Specification RR-C-271 |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Swivel-EAZ Polyurethane (75D) on Aluminum Core Twin Wheels (S-HS-6SWC75D)
- EGA Vertical Ladder, 10 Rungs, With Handrail Extensions, 13'3" Overall Height, 16"W Steps (MVMS10EX)
- PROSOURCE Caster Stem Med Dty 2In Brass (JC-D07-PS)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/2" Steel - 17 Ton (BTAS1-12)
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton (SPAS516SS)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 7/8" Steel - 6.50 Ton (BTAS78)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- Us Cargo Control Lifting Hardware