Shop All Chains
Us Cargo Control
9/32" x 8' Pewag Security Chain Kit w/Viro Lock
Mfr # SC93208-LK-PW
Zoro # G7363440
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.96 in
- Size 9/32 in
- Inside Width 0.40 in
- Inside Length 0.97 in
Product Information
- Brand Us Cargo Control
- MFR # SC93208-LK-PW
- Zoro # G7363440
- UPC # 840086935311
- Country of Origin Austria
- Category Chains
Dimensions
Length | 8 ft |
Overall Width | 0.96 in |
Size | 9/32 in |
Inside Width | 0.40 in |
Inside Length | 0.97 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- US CARGO CONTROL 1/2" x 3' Pewag Security Chain Kit w/Viro Lock (SC1203-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 1/2" x 10' w/ Clevis Grab Hooks - Grade 80 (TC121080)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- Us Cargo Control Chains, Ropes & Cables